Shop All Encoder Accessories
This Product is Discontinued
Durant
Measuring Wheel, 12 in, 3/8 in Bore Dia. (Discontinued)
Mfr # 20144303
Zoro # G3400232
Free Shipping & Returns
This Product is Discontinued
Key Features
- For Use With 3KTD2, 3KTD3 and Durant Encoders
- Material Aluminum with Urethane Rim
- Features 12 in Circumference
- Dia. 3.82 in
- Bore Dia. 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durant
- MFR # 20144303
- Zoro # G3400232
- UPC # 782114010792
- Country of Origin United States
- Category Encoder Accessories
Dimensions
Dia. | 3.82 in |
Bore Dia. | 3/8 in |
Details
Item | Measuring Wheel |
For Use With | 3KTD2, 3KTD3 and Durant Encoders |
Material | Aluminum with Urethane Rim |
Features | 12 in Circumference |
Accessory Type | Measuring Wheel |
Description
Measuring Wheel,12 In Circumference, Bore Dia. 3/8 In., Width 1 In., Material of Construction Aluminum with Urethane rim, For Use With Durant Encoders
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.