Shop All Rotary Encoders
This Product is Discontinued
Durant
Encoder, Quadrature, 60 Pulses/Revolution (Discontinued)
Mfr # 38151060
Zoro # G1651072
Free Shipping & Returns
This Product is Discontinued
Key Features
- Input Voltage 5 to 28V DC
- Output Type Quadrature
- Pulses per Revolution 60
- Shaft Dia. 3/8 in
- Shaft Rotation CW/CCW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durant
- MFR # 38151060
- Zoro # G1651072
- Country of Origin United States
- Category Rotary Encoders
Dimensions
Shaft Dia. | 3/8 in |
Details
Item | Encoder |
Input Voltage | 5 to 28V DC |
Output Type | Quadrature |
Pulses per Revolution | 60 |
Shaft Rotation | CW/CCW |
Speed | 6,000 RPM |
Features | and Moisture, Oil, Sealed Against Dust, Vapor |
Pulse Rate | 1 to 10,000 Pulses/Sec |
Ripple | Less Than or Equal To 2% |
Standards | UL,CSA |
Mounting | Bottom/Front Face |
Current Rating (mA) | 60 Nom, 100 Max |
For Use With | Totalizers and Counters |
Operating Life | Up To 100,000 hr Depending On Speed |
Housing | Aluminum w/ Black Anodized Finish |
Accuracy | +/-0.1 Degrees |
Temp. Range (F) | 32 Degrees F to 167 Degrees F |
Description
Encoder, Quadrature, Input Voltage 5-28VDC, Current Rating 60 Nom., 100 Max. mA, Accuracy +/- 0.1 Deg, 1 to 10,000 Pulses/Sec, Pulses Per Revolution 60, Ripple Less Than or Equal To 2%, Operating Life Up To 100,000 hr Depending On Speed, Temp. Range 32-167 F, Speed 6000 RPM Max., Shaft Rotation CW/CCW, Shaft Dia. 3/8 In., Housing Aluminum w/ Black Anodized Finish, Mounting Bottom/Front Face, For Use With Totalizers and Counters, Sealed Against Dust, Oil, Vapor, and Moisture, Standards UL/CSA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.