No Product Image Available

Durant

120V-Ac Counter


original price: $87.63
24% off
new price: $66.25
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Coil Voltage (AC) 120 V-AC
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Durant
  • MFR # 7Y41443406
  • Zoro # G708665393
  • Country of Origin Unknown
  • Category Counters

Details

Coil Voltage (AC) 120 V-AC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.