Shop All Belts
Durango
Wyatt Western Belt, 40
Mfr # DU3001-267 -40
Zoro # G410955058
product price: $59.99
/ea
$59.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Cognac
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 40 in |
Details
Material | Leather |
Color | Cognac |
Item | Belt |
Description
- •Belt Width - 1.5 in
- •Genuine leather
- •Tooled design with bone color underlay
- • Features a patterned Durango harness buckle
- • Available in belt sizes 32-46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL SAFETY APPAREL Class 2 Glove KIT, Black, 10 Glove Size (KITGC2B10-NR)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZOS-L)
- GUARDIAN FLOOR PROTECTION 36" L x Polypropylene, 0.38" Thick (24020302)
- BULLARD Mylar Clear Lens Cover, Adhesive Edge, Replacement Lens Cover, 17 in W x 6 in H, 25 Per Pack (20LCL)
- DURANGO Murphy Western Belt, 42 (DU3006-240-42)
- SITEGEAR 3" Top-Grain Leather Ranger Work Belt, Large (51-12035L)
- ZEP-PRO Zep-Pro LSU-BOLPS-CRZ-LBR-42 Lush Tigers Concho Emblem Crazyhorse Leather Belt Size 42 (LSU-BOLPS-CRZ-LBR-42)
- ZEPPELINPRODUCTS ZeppelinProducts FSU-BOLP-BRW-40 FSU Concho Brown Leather Belt; 40 Waist (FSU-BOLP-BRW-40)
- CARHARTT Roller Buckle Belt, Brown, 38" L, 1-1/2" W (A000556220109)
- ZEPPELINPRODUCTS ZeppelinProducts UVA-BOLPTCRC-TAN-36 Virginia Concho Croc Tan Leather Belt; 36 Waist (UVA-BOLPTCRC-TAN-36)
- ZEPPELINPRODUCTS ZeppelinProducts TAM-BOLPSCRZ-LBR-36 Texas A&M Concho Crazyhorse Leather Belt; 36 Waist (TAM-BOLPSCRZ-LBR-36)
- Durango Workwear and Protective Clothing