Shop All Composite Toe Boots and Shoes
Durango
Workin' Rebel Brown Composite Toe, 9D
Mfr # DB4354
Zoro # G1257491
Free Shipping & Returns
$130.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DB4354
- Zoro # G1257491
- UPC # 885192623592
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
The upper of this Workin' Rebel by Durango boot is made from full-grain leather; its chocolate and nicotine hue makes the exterior look rugged. The tall shaft is great at preventing dirt and debris from getting down into this square-toe boot, but because of the finger holes and pull tabs these Western boots will not be difficult to get on/off. While the Goodyear welt construction builds up this work boot's strength and durability, the composite toe delivers a generous amount of protection. You can be confident that this safety toe is able to endure up to 75 lbs. of impact and compression, because it has met the ASTM F2413 I/75 C/75 Protective Toe Classification. It has also met the Electrical Hazard Standard, which offers you even more protection. Within the interior, there is a cushioned footbed; this feature will keep your feet comfortable and make it easier to be on your feet all-day long. Keep in mind, the insole is removable, so you can always add in more cushioning as this one begins to wear down. When you have your feet down in this work footwear, you will have steady footing and your arches will receive support because of the boot's tempered steel shank. The Workin' Rebel outsole is oil resistant -a great feature to help you keep your sense of balance- and will not leave scuff marks on the floor because it's non marking. It has aesthetically pleasing features and the comfort of a traditional western boot, but this 11" Workin' Rebel by Durango (#DB4354) is a terrific choice if you are looking for a pair of pull-on boots that will keep your feet safe on the job.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Anti-Fatigue Insole, 14-15, Orange/Blk, PR (91621)
- BRADY Lockout Label, 3-1/2 In. H, 5 In. W, PK5 (86204)
- MSA SAFETY V-Gard Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Yellow (475360)
- ZORO SELECT Barricade Tape, Red, 1000 ft x 3 In (4 MIL PLAIN RED)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- BAFFIN Pac Boots, Composite Toe, 17In, 11, PR (POLAMP02)
- REEBOK Size 8W Women's Athletic High-Top Composite Work Shoe, Black (RB167)
- CARHARTT Size 10 Men's 6 in Work Boot Composite Work Boot, Brown (CMF6366 10M)
- WOLVERINE 6-Inch Work Boot, M, 11, Brown, PR (W201175)
- THOROGOOD SHOES Chelsea Boot, M, 8, Black, PR (804-6134 8 M)
- THOROGOOD SHOES Size 16 Men's Hiker Boot Composite Hiker Boots, Black/Gray (804-6290 M 16)
- Durango Composite Toe Boots and Shoes