Shop All Boots and Outdoor
Durango
WorkHorse Western Work Boot, Prairie Brown, M, Size 12
Mfr # DDB0202
Zoro # G512164990
Free Shipping & Returns
$162.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0202
- Zoro # G512164990
- UPC # 718562884197
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 11 inch Western Trail Brown Durango WorkHorse. This style is full grain leather and inside has a soft mesh lining and a breathable dual density contoured cushioned footbed for all day comfort. This style also features the Durango X Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. This style has a steel shank for stability and the outsole is slip, oil and abrasion resistant rubber with a dual density EVA heel for added shock absorption and a dual density forepart for added flexibility. This boot also includes an all around buffed sidewall with a storm welt sole for durability, single row stitch and a 1.5in rocker heel. Robust durability meets lightweight comfort in Durango WorkHorse. Outperform the toughest jobs in this dependable and powerful collection. Built for the WorkHorse in you. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Anti-Slip Tread, Black, 5.5inx 5.5in, PK50 (610-5.5)
- MARCO Airline Filter Cartridge (Alternative) (10105326)
- MSA SAFETY Vented Bump Cap, Front Brim, Perforated Sides, Pinlock Suspension, Fits Hat Size 6 1/2 to 8, White (10033652)
- PYRAMEX Pmxtreme„¢ Safety Glasses Clear Lens , Black Frame & Cord (SB6310SP)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10 (EVO2-10)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 14 (L-G06B14)
- SLOGGERS GRDEN/RAIN BOOTS WMNftS 6 (5013BP06)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 080)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 11 (L-G06B11)
- SLOGGERS Garden/Rain Shoe Brwn 10 (5301BN10)
- Durango Foot Protection