Shop All Steel Toe Boots
Durango
WorkHorse Steel Toe Western Work Boot, 75W, 75W
Mfr # DDB0184
Zoro # G1234260
product price: $155.50
/pr
Free Shipping & Returns
$155.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 7.5 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0184
- Zoro # G1234260
- UPC # 718562887389
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7.5 W |
Description
This is the men's 11" Western Distressed Brown/Bone Steel Toe Durango WorkHorse. This style has a full-grain leather foot, collar and pull straps with a faux shaft, soft mesh lining and a breathable dual-density contoured cushioned footbed for all-day comfort. This style also features the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. This style has a steel shank for stability and the outsole is slip, oil and abrasion resistant rubber with a dual-density EVA heel for added shock absorption and a dual-density forepart for added flexibility. This boot also includes an all-around buffed sidewall with a storm welt sole for durability, single row stitch and a 1 1⁄2" rocker heel. Robust durability meets lightweight comfort in Durango WorkHorse. Outperform the toughest jobs in this dependable and powerful collection. Built for the WorkHorse in you. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Tough-Flex Knee Pad Sleeve M/L (60629)
- DICKIES Short Sleeve Polo, Dark Navy Smoke, 2XL (LS66NS RG 2XL)
- KISHIGO L-XL Royal Blue Enhanced Visibility Multi Pocket Vest (B102-L-XL)
- ANSELL Supreno SE, Nitrile Disposable Gloves, 4.3 mil Palm, Nitrile, Powder-Free, M, 100 PK, Violet Blue (SU-690)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- DANNER Black Boot, ST, USA Bullrun, 6", Sz9D, PR (15569)
- TIMBERLAND PRO Size 13 Men's 6 in Work Boot Steel Work Boot, Black (TB040000001)
- Durango Steel Toe Boots