Shop All Steel Toe Boots
Durango
WorkHorse Steel Toe Western Work Boot, 12W
Mfr # DDB0184
Zoro # G1236281
product price: $155.50
/pr
Free Shipping & Returns
$155.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0184
- Zoro # G1236281
- UPC # 718562887471
- Country of Origin China
- Category Steel Toe Boots
Description
This is the men's 11" Western Distressed Brown/Bone Steel Toe Durango WorkHorse. This style has a full-grain leather foot, collar and pull straps with a faux shaft, soft mesh lining and a breathable dual-density contoured cushioned footbed for all-day comfort. This style also features the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. This style has a steel shank for stability and the outsole is slip, oil and abrasion resistant rubber with a dual-density EVA heel for added shock absorption and a dual-density forepart for added flexibility. This boot also includes an all-around buffed sidewall with a storm welt sole for durability, single row stitch and a 1 1⁄2" rocker heel. Robust durability meets lightweight comfort in Durango WorkHorse. Outperform the toughest jobs in this dependable and powerful collection. Built for the WorkHorse in you. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Ripstop TDU Pant, TDU Khaki, 2XL R (74003)
- RADIANS Radians SV6H Type R Class 2 Heavy Duty Two Tone Surveyor Vest (SV6HG-2X)
- 2W INTERNATIONAL Flame Retardant Rain Suit, 4X-Large, Yellow (40-SD FR 4XL)
- ZORO SELECT Rpr Reqd Tag, 5-3/4 x 3 In, Bk/R, PK25 (9EVZ6)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DOUBLE H BOOTS Size 8-1/2 Men's Western Boot Steel Work Boot, Brown (DH1592 SZ: 8.5D)
- THOROGOOD SHOES Size 8-1/2 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 852E)
- Durango Steel Toe Boots