Shop All Steel Toe Boots
Durango
WorkHorse Steel Toe Western Work Boot, 11W
Mfr # DDB0184
Zoro # G1260766
product price: $155.50
/pr
Free Shipping & Returns
$155.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0184
- Zoro # G1260766
- UPC # 718562887457
- Country of Origin China
- Category Steel Toe Boots
Description
This is the men's 11" Western Distressed Brown/Bone Steel Toe Durango WorkHorse. This style has a full-grain leather foot, collar and pull straps with a faux shaft, soft mesh lining and a breathable dual-density contoured cushioned footbed for all-day comfort. This style also features the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. This style has a steel shank for stability and the outsole is slip, oil and abrasion resistant rubber with a dual-density EVA heel for added shock absorption and a dual-density forepart for added flexibility. This boot also includes an all-around buffed sidewall with a storm welt sole for durability, single row stitch and a 1 1⁄2" rocker heel. Robust durability meets lightweight comfort in Durango WorkHorse. Outperform the toughest jobs in this dependable and powerful collection. Built for the WorkHorse in you. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leading-Edge Self Retracting Lifeline, 30 ft., Black (GR727630LE)
- PUREFLO PF60ESM+ Hard Hat Black, Black Neck Cape, HE Filter (Gentex Corp)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 7 (XAN3P/9180AP531-07)
- CALLOWAY MILLS Natural, Black, 17 W x 29 L (121471729)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- HARLEY-DAVIDSON Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (D91144)
- WOLVERINE Size 10-1/2 Men's 8 in Work Boot Steel Work Boot, Brown (W05680)
- Durango Foot Protection