Shop All Steel Toe Boots
Durango
WorkHorse Steel Toe Western Work Boot, 115M
Mfr # DDB0192
Zoro # G1261481
product price: $155.50
/pr
Free Shipping & Returns
$155.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 15 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0192
- Zoro # G1261481
- UPC # 718562885552
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 15 M |
Description
This is the men's 11 inch Western Brown/Forest Green Steel Toe Durango WorkHorse. This style has a full-grain leather foot, collar and pull straps with a faux shaft, soft mesh lining and a breathable dual-density contoured cushioned footbed for all-day comfort. This style also features the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. This style has a steel shank for stability and the outsole is slip, oil and abrasion resistant rubber with a dual-density EVA heel for added shock absorption and a dual-density forepart for added flexibility. This boot also includes an all-around buffed sidewall with a storm welt sole for durability, single row stitch and a 1 1⁄2-inch rocker heel. Robust durability meets lightweight comfort in Durango WorkHorse. Outperform the toughest jobs in this dependable and powerful collection. Built for the WorkHorse in you. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPE LOGIC Tape Logic® Number Labels, "7", 2" Circle, Dark Green, 500/Roll (DL6775)
- MEGACOMFORT Diabetic Insole, 13" L, PR (DIAB-M1415)
- KORKERS Tufftrax 3-in-1 Overshoe Sandal XXL, PR (IA5300-XXL)
- 212 PERFORMANCE Mechanics Touchscreen Gloves, XL, Black (MGTS-05-011)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- AVENGER SAFETY FOOTWEAR Size 9 1/2 Women's 6" Work Boot Steel Work Boot, Brown (A7125 9.5M)
- TIMBERLAND PRO 8-Inch Work Boot, W, 15, Brown, PR (TB147019210)
- Durango Steel Toe Boots