Durango

WorkHorse Steel Toe Western Work Boot, 105W


product price: $155.50
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 10.5 W
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Size 10.5 W

Description

This is the men's 11" Western Distressed Brown/Bone Steel Toe Durango WorkHorse. This style has a full-grain leather foot, collar and pull straps with a faux shaft, soft mesh lining and a breathable dual-density contoured cushioned footbed for all-day comfort. This style also features the Durango X-Pand System which is a hidden gore expansion on the inside medial seam for a universal fit and easy on/off. This style has a steel shank for stability and the outsole is slip, oil and abrasion resistant rubber with a dual-density EVA heel for added shock absorption and a dual-density forepart for added flexibility. This boot also includes an all-around buffed sidewall with a storm welt sole for durability, single row stitch and a 1 1⁄2" rocker heel. Robust durability meets lightweight comfort in Durango WorkHorse. Outperform the toughest jobs in this dependable and powerful collection. Built for the WorkHorse in you. Get a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.