Shop All Steel Toe Boots
Durango
WorkHorse Chocolate Bone Steel Toe Western Work Boot, CHOCOLATE/BONE, W, Size 8.5
Mfr # DDB0426
Zoro # G612158592
product price: $176.99
/pr
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0426
- Zoro # G612158592
- UPC # 193715373733
- Country of Origin China
- Category Steel Toe Boots
Description
This is the mens 11in Western Chocolate/Bone Steel Toe Durango Workhorse. This style is full grain leather and has a soft mesh lining. It features the Durango X Pand System which is a hidden gore expansion in the inside medial seam for a universal fit and easy on/off and a breathable dual density contoured cushioned footbed. It has a fiberglass shank, slip, oil and abrasion resistant rubber outsole and a dual density heel for added shock absorption and a dual density forepart for added flexibility. There is a single row sole stitch around the square toe and a 1.5in rocker heel. Robust durability meets lightweight comfort in the Durango Workhorse collection. Outperform the toughest jobs in the mens 11in Western Chocolate/Bone Steel Toe Durango Workhorse style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RETRACTA-BELT Receiver Post, 40 In H, Yellow Aluminum (301YA-RCV)
- ANSELL Foam Nitrile Coated Gloves, Palm Coverage, Blue, 8, PR (11-818)
- ANSELL Cut Resistant Coated Gloves, A2 Cut Level, Natural Rubber Latex, M, 1 PR (80-600-VEND)
- SKECHERS Work Shoes, Alloy, Womens, 5-1/2D, Black, PR (76553 - BKBL SZ 5.5)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- ARIAT Size 12 EE Men's Western Boot Steel Work Boot, Brown (10014241)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Durango Foot Protection