Durango

WorkHorse Chocolate Bone Steel Toe Western Work Boot, CHOCOLATE/BONE, W, Size 10


product price: $176.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is the mens 11in Western Chocolate/Bone Steel Toe Durango Workhorse. This style is full grain leather and has a soft mesh lining. It features the Durango X Pand System which is a hidden gore expansion in the inside medial seam for a universal fit and easy on/off and a breathable dual density contoured cushioned footbed. It has a fiberglass shank, slip, oil and abrasion resistant rubber outsole and a dual density heel for added shock absorption and a dual density forepart for added flexibility. There is a single row sole stitch around the square toe and a 1.5in rocker heel. Robust durability meets lightweight comfort in the Durango Workhorse collection. Outperform the toughest jobs in the mens 11in Western Chocolate/Bone Steel Toe Durango Workhorse style. Get a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.