Shop All Composite Toe Boots and Shoes
Durango
Women's Waterproof Composite Toe Western Work Boot, 75M
Mfr # DRD0220
Zoro # G1239197
Free Shipping & Returns
$181.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DRD0220
- Zoro # G1239197
- UPC # 718562734010
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Lightweight comfort doesn't mean lack of style in Lady Rebel. This 10 inch western waterproof composite toe women's western boot features a full-grain leather vamp, fox collar and pull straps with a briar brown/rusty red colored shaft. You can pull this boot on with ease thanks to the dipped topline and pull straps. Inside, the boot has a waterproof membrane to ensure your legs and feet stay completely dry and a soft mesh lining that offers breathability to your feet while a fiberglass shank stabilizes your foot and supports your arch. A removable contoured ventilated cushion footbed offers even more comfort. This square composite toed Lady Rebel has a dual-density rubber outsole for a comfortable and secure step and the rolled shank area allows easy placement in the stirrup. It's made with a double-row welt stitch for added durability and has a 1 1/4-inch rocker heel. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard which means your feet are protected from falling debris and keep the bottoms of your feet safe when stepping down on top of electrical equipment. Try this 10" Western Waterproof Lady Rebel style for all day comfort and support for a long day's work. Order a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Outer Shell Hi-Vis Jacket, Lime, XL (8386)
- EPSON Label Cartridge, Black on Red, Labels/Roll: Continuous (209BRPX)
- ZORO SELECT Traffic Cone, 7 lb., Lime Cone Color (RS70032C-LIME3M6)
- RADIANS Radians SV4 Economy Type R Class 2 Breakaway Solid Safety Vest (SV4GS2X)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- JUSTIN ORIGINAL WORKBOOTS Size 7 Men's Western Boot Composite Work Boot, Black (SE4818)
- ROCKY Size 13 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- AVENGER SAFETY FOOTWEAR Size 8.5 FOREMAN SLIP-0N CT, WOMENS PR (A7165-8.5M)
- IRON AGE Mens Brown Comp Toe 8 in Waterproof, PR (IA5082)
- CAROLINA SHOE Work Boots, Mens, 10.5, D, Pull On, 10inH, PR (CA4582)
- ROCKY Size 12 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- Durango Composite Toe Boots and Shoes