Shop All Composite Toe Boots and Shoes
Durango
Women's Waterproof Composite Toe Western Work Boot, 10M
Mfr # DRD0220
Zoro # G1231296
product price: $181.50
/pr
Free Shipping & Returns
$181.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DRD0220
- Zoro # G1231296
- UPC # 718562734065
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 10 M |
Description
Lightweight comfort doesn't mean lack of style in Lady Rebel. This 10 inch western waterproof composite toe women's western boot features a full-grain leather vamp, fox collar and pull straps with a briar brown/rusty red colored shaft. You can pull this boot on with ease thanks to the dipped topline and pull straps. Inside, the boot has a waterproof membrane to ensure your legs and feet stay completely dry and a soft mesh lining that offers breathability to your feet while a fiberglass shank stabilizes your foot and supports your arch. A removable contoured ventilated cushion footbed offers even more comfort. This square composite toed Lady Rebel has a dual-density rubber outsole for a comfortable and secure step and the rolled shank area allows easy placement in the stirrup. It's made with a double-row welt stitch for added durability and has a 1 1/4-inch rocker heel. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard which means your feet are protected from falling debris and keep the bottoms of your feet safe when stepping down on top of electrical equipment. Try this 10" Western Waterproof Lady Rebel style for all day comfort and support for a long day's work. Order a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1514-RD_7X5 (U5-1514-RD_7X5)
- SIGNMISSION OSHA Only Authorized Personnel Allowed In Confined Space Area 14in X 10inPlastic, 1014-L-19214 (OS-CS-P-1014-L-19214)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Ylw/Green, 3XL (O23122)
- ULTRATECH Catch Basin Insert, Black, 13" H, 27" L (9229)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- REEBOK Athletic Shoe, W, 15, Black, PR (RB3016)
- DANNER Size 10 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10EE)
- TIMBERLAND PRO Size 10 Unisex 6 in Work Boot Composite Work Boot, Brown (89697)
- TIMBERLAND PRO 6-Inch Work Boot, M, 11, Brown, PR (TB192615214)
- REEBOK Athletic Shoe, W, 8 1/2, Gray (RB364-W-08.5)
- GEORGIA BOOT FLXpoint Waterproof Composite Toe Work Boots, 12W (G5644)
- Durango Composite Toe Boots and Shoes