Durango

Women's Harness Western Boot, OILED BLACK, M, Size 6


product price: $166.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

A Harness boot has a very distinctive look; on the outside you notice its edginess, like it puts off a tough vibe. Yet, internally a classic Harness always surrounds your feet with comfort. Whether you're looking for something that can double as a motorcycle boot, or just want hip looking footwear that exudes just as much attitude as you do. . . this Durango Women's Black Harness Western Boot is perfect. The hardiness and strength of the leather are noticeable on these Harness boots. Since the exterior is unadorned, you don't have to worry about this 10 inch boot ever going out of style; its black color is truly timeless. This really is just a classic boot that you can wear for years to come. The softness of the interior is enhanced by the shaft's leather lining. While the cushion insole delivers comfort with each step, the Flex forepart allows these Durango Boots to have a great deal of flexibility. Plus, there are taped side seams to prevent the interior stitching from bothering your legs. The 1 0.75 inch heel allows you to have a steady stride. Since the heel is lower, you're able to walk comfortably in these boots for long periods of time. The outsole is slip and oil resistant. These Classic Harness boots compliment your sassy personality. Get your pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.