Shop All Boots and Outdoor
Durango
Westward Women's Rosewood Western Boot, ROSEWOOD, M, Size 8
Mfr # DRD0445
Zoro # G412155807
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DRD0445
- Zoro # G412155807
- UPC # 193715390464
- Country of Origin China
- Category Boots and Outdoor
Description
This is the womens 10in Western Rosewood Durango Westward style. This style has a full grain leather foot and pull straps with a faux shaft. Inside the boot is a soft mesh lining, Durango X Pand System for easy on/off and the Durango Advanced Comfort System Footbed. The fiberglass shank and little way stitch in the forepart and shank area provides ultimate durability. This style also features a rolled shank area, slip resistant rubber outsole, double row sole stitch, 1.5in stockman heel and square toe. Depend on lightweight comfort and all day durability in the womens 10in Western Rosewood Durango Westward style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Drum Spill Containment Platform, 15 gal Spill Capacity, 1 Drum, 2000 lb., Polyethylene (1633BC)
- SIGNMISSION Reserved Stroller Parking With Graphic Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-22985 (A-1218-22985)
- SIGNMISSION Safety Sign, OSHA Danger, 5" Height, Crane Disconnect, Landscape (OS-DS-D-57-L-2075)
- HONEYWELL HOWARD LEIGHT Super Leight(TM) Disposable Foam Ear Plugs, Contoured Shape, 30 dB, Pink, 14 PK (R-01757)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 6 (EVO2-6)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 120)
- LACROSSE ZXT Knee Boot 16" Black, 10, PR (267180-10)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW000 M 100)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 8, PR (644103-8)
- IRISH SETTER Men's 8" 400g Insulated VaprTrek Mossy Oak Break-up Country Boots (02832E 2090)
- Durango Boots and Outdoor