Shop All Boots and Outdoor
Durango
Westward Saddlehorn Digi Camo Flag Western Boot, SADDLEHORN/DIGI CAMO FLAG, M, Size 10.5
Mfr # DDB0397
Zoro # G812159832
product price: $159.99
/pr
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0397
- Zoro # G812159832
- UPC # 193715338152
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 11in Western Saddle horn/ Digi Camo Flag Durango Westward style. This style has a full grain leather foot, collar and pull straps with 900 denier shaft with a flag pattern embroidery on the shaft. Inside the boot is a soft mesh lining, Durango X Pand System for easy on/off and the Durango Advanced Comfort System Footbed. The fiberglass shank and little way stitch in the forepart and shank area provides ultimate durability. This style also features a rolled shank area, slip resistant rubber outsole, double row sole stitch, 1.5in stockman heel and square toe. Depend on lightweight comfort and all day durability in the men's 11in Western Saddle horn/ Digi Camo Flag Durango Westward style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE One Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1015-HI_12x18 (T1-1015-HI_12x18)
- RED KAP Slash Pocket Jacket JT22BK LN XL (JT22BK LN XL)
- WALKERS Uncorded Ear Plugs, Pack of 50 (GWP-FP-50PK)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1419-NA_10x7 (U5-1419-NA_10x7)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- WARSON BRANDS. Reebok RB4555 Men's Waterproof Sport Hiker, Black, Size 10.5 W (RB4555-W-10.5)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 100)
- XTRATUF Men's 6 in Ankle Deck Boot, GREY, W, Size 10 (22735)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 8 (LDBSTL)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 105)
- LACROSSE Premium Hip Boot 32" Black, 12, PR (00152030-12)
- Durango Boots and Outdoor