Shop All Boots and Outdoor
Durango
Westward Dark Chestnut & Black Onyx Western Boot, DARK CHESTNUT BLACK ONYX, W, Size 12
Mfr # DDB0351
Zoro # G412162119
product price: $166.99
/pr
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0351
- Zoro # G412162119
- UPC # 193715243005
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 11in western Dark Chestnut/Black Onyx Durango Westward style. This style features full grain leather, the Durango X Pand System for easy on/off, soft mesh lining, the Durango Advanced Comfort System Footbed, fiberglass shank and a little way stitch in the forepart and shank area which provides ultimate durability. It also features a rolled shank area, slip resistant rubber outsole, 2in western heel and square toe. Depend on lightweight comfort and all day durability in the men's 11in western Dark Chestnut/Black Onyx Durango Westward style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Glasses, Enticer, Anti-Scratch, Padded Nose-Piece, Bayonet Temples, Black Frame, Clear Lens (1FYY3)
- CONDOR Safety Sign, 4" W, 14" H, 0.055" Thickness (469V34)
- NMC Propane Gas Pressure Sensitive, Pk25, B1199Y (B1199Y)
- NMC Caution Conveyor May Start Warning Sign, 10 in Height, 14 in Width, Aluminum (C130AB)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 130)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- IRISH SETTER Men's 8" 400g Insulated VaprTrek Mossy Oak Break-up Country Boots (02832E 2090)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDBSTL)
- XTRATUF Men's 6 in Ankle Deck Boot, GREY, W, Size 10 (22735)
- MUCK BOOT CO Men's Outscape Slip On (OSS000 M 105)
- Durango Foot Protection