Shop All Boots and Outdoor
Durango
Westward Dark Chestnut & Black Onyx Western Boot, DARK CHESTNUT BLACK ONYX, W, Size 11.5
Mfr # DDB0351
Zoro # G812161194
product price: $166.99
/pr
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0351
- Zoro # G812161194
- UPC # 193715242992
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 11in western Dark Chestnut/Black Onyx Durango Westward style. This style features full grain leather, the Durango X Pand System for easy on/off, soft mesh lining, the Durango Advanced Comfort System Footbed, fiberglass shank and a little way stitch in the forepart and shank area which provides ultimate durability. It also features a rolled shank area, slip resistant rubber outsole, 2in western heel and square toe. Depend on lightweight comfort and all day durability in the men's 11in western Dark Chestnut/Black Onyx Durango Westward style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Refldecaldanger 480 Volts, 7"x5" (LCU4-0155-RD_7X5)
- JUSTIN ORIGINAL WORKBOOTS Size 11-1/2 Men's Western Boot Steel Work Boot, Brown (SE4570)
- BRADY NFPA Sign Kit, 15 in Height, 15 in Width, Diamond (99444)
- KLEENGUARD Nemesis Rx Readers Prescription Safety Glasses, Diopter Strength: +3.00, Black Frame, Clear Lens (28630)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 100)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-14)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDBSTL)
- ILC Replacement For KLIM 3104000011080 (3104-000-011-080)
- SERVUS Boot Pvc St Toe 16In Black 13 (18821-13)
- LACROSSE ZXT Knee Boot 16" Black, 11, PR (267180-11)
- Durango Foot Protection