Shop All Boots and Outdoor
Durango
Westward Dark Chestnut & Black Onyx Western Boot, DARK CHESTNUT BLACK ONYX, M, Size 13
Mfr # DDB0351
Zoro # G212162036
product price: $166.99
/pr
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0351
- Zoro # G212162036
- UPC # 193715242893
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 11in western Dark Chestnut/Black Onyx Durango Westward style. This style features full grain leather, the Durango X Pand System for easy on/off, soft mesh lining, the Durango Advanced Comfort System Footbed, fiberglass shank and a little way stitch in the forepart and shank area which provides ultimate durability. It also features a rolled shank area, slip resistant rubber outsole, 2in western heel and square toe. Depend on lightweight comfort and all day durability in the men's 11in western Dark Chestnut/Black Onyx Durango Westward style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label Tape Cartridge, Reflective Orange, Labels/Roll: Continuous (BM71C-1000-584-OR)
- MCR SAFETY Nitri-Med 6012, Disposable Medical Grade Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 1000 PK (6012XL)
- BRADY NFPA Label, 3"Wx5"H, Self-Adh Vinyl, PK500 (121165)
- ANSELL 13" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 7, 1 PR (87-224)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- XTRATUF Men's Realtree EDGE Wheelhouse 6 in Ankle Deck Boot, CAMO, M, Size 12 (XMWRTE)
- DIAMONDBACK Boot Knee Pvc Matt Blk Size 16 (L-G06B16)
- XTRATUF Men's Steel Toe 6 in Legacy Ankle Deck Boot, BROWN, M, Size 8 (LDBSTL)
- LACROSSE ZXT Knee Boot 16" Black Foam, 10, PR (189010-10)
- MUCK BOOT CO Women's Originals Leather Duck Lace Boot (ODLW109 M 060)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 110)
- Durango Boots and Outdoor