Shop All Boots and Outdoor
Durango
Ultra-Lite Western Boot, VINTAGE BROWN, W, Size 9.5
Mfr # DDB0109
Zoro # G412159164
product price: $164.99
/pr
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0109
- Zoro # G412159164
- UPC # 718562503074
- Country of Origin China
- Category Boots and Outdoor
Description
This boot is part of the Durango Ultra Lite collection. It features a vintage brown full grain leather foot and pull straps and a synthetic tan colored upper. This boot features the Ultra Lite comfort system. This system contains a removable cushion footbed, a fiberglass shank for strong and sturdy footing, an EVA forefront which allows for bend and flexibility, deep flex grooves that allow for maximum bend and lastly, rubber pods which add lightweight abrasion resistance to help you defy gravity. These square toe boots are 11 inches tall, have a 1 1/2in rocker heel and double row welt stitch for extra durability. You will not be disappointed in these Durango Ultra Lite cowboy boots as they're 25% LIGHTER than the average western boot. Order a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATES Boots, Military/Tactical, Women, Black, 6, PR (E03560)
- BRADY Chemical Label, Polyester, 2 In. H, PK25 (7282PLS)
- CONDOR Drum Spill Containment Pallet, 132 gal Spill Capacity, 4 Drum, 8000 lb., Polyethylene (1640BNDC)
- CONDOR Trucks Entering Highway Traffic Sign, 24 in Height, 24 in Width, Vinyl, Diamond, English (477G78)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- REFRIGIWEAR 8-Inch Work Boot, 7, Black, PR (123CR-BLK010)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Chelsea Boot (GB00478 W 090)
- TINGLEY RUBBER HazProof Boots Size 12 (WPL672-12)
- SLOGGERS Women's Size 10 Black w/Flowers Rain & Garden Rubber Boot (5016FP10)
- CARHARTT Wellington Boots, Waterprf, 11In, 14W, PR (CMP1100 14W)
- KEEN OUTDOOR Womens Targhee III WaterProof Mid Hiking Boots, 7 (1026333)
- Durango Boots and Outdoor