Shop All Boots and Outdoor
Durango
Ultra-Lite Waterproof Western Boot, BROWN LEATHER VINTAGE, W, Size 9
Mfr # DDB0137
Zoro # G712161386
product price: $178.99
/pr
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0137
- Zoro # G712161386
- UPC # 718562733594
- Country of Origin China
- Category Boots and Outdoor
Description
Take the next step up and defy gravity in Durango Ultra Lite. You get the best of both worlds with the traditional western silhouette and the comfort of a lightweight EVA outsole with rubber pods. The Durango Men's Ultra Lite 12in Brown Leather Vintage Waterproof Western Saddle boot features a full grain leather vamp, fox, collar and pull straps with a man made shaft. The Durango Waterproof construction ensures that your legs and feet will stay completely dry down inside of the safety footwear. What makes this boot so special is the Ultra Lite comfort system. This system contains a soft mesh lining, cushioned, ventilated, removable footbed, a fiberglass shank for strong and sturdy footing, an EVA forefront which allows for bend and flexibility, deep flex grooves that allow for maximum bend and lastly, rubber pods which add lightweight abrasion resistance to help you defy gravity. The rolled shank area allows easy placement in the stirrup. This boot has a 1 1/4in rocker heel and double row welt stitch for extra durability. Defy gravity in Durango Ultra Lite as they're 25% LIGHTER than the average western boot. Order yourself a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRANCO Floor Sign, 6 in H, 24 in W, Vinyl, Horizontal Rectangle, English, FS-624-902 (FS-624-902)
- BAFFIN Size 9 Men's Steel Rubber Boot, Black/Amber (23590000)
- DUPONT Coverall, 6 PK, White, Tychem(R) 4000, Zipper (SL125TWHXL000600)
- NMC Dot Placard Sign, Misc Goods, Class 9, Pk100, Material: Adhesive Backed Vinyl (DL50P100)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- JAYDEE GROUP USA. Enguard PVC Steel Toe Waterproof Boots, 16in Height, Black, Size 10, 1 Pair (EGST-10)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 120)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- LACROSSE Premium Hip Boot 32" Black, 7, PR (00152030-7)
- ROCKY Legacy 32 Waterproof Western Boot, BROWN, W, Size 9 (RKW0380)
- KEEN 6-Inch Work Boot, D, Brown (1021467)
- Durango Boots and Outdoor