Shop All Belts
Durango
Tyler Western Belt, 44
Mfr # DU3003-240-44
Zoro # G810955030
product price: $57.49
/ea
$57.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Brown/Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 44 in |
Details
Material | Leather |
Color | Brown/Orange |
Item | Belt |
Description
- •Belt Width - 1.5 in
- •Genuine leather
- •Tooled snake pattern
- • Features a patterned Durango harness buckle
- • Available in belt sizes 32-46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Mechanics Impact Gloves, M, Black/Gray, Trek Dry(R)/TPR (MPC-58-009)
- HONEYWELL NORTH Front Brim Hard Hat, Type 2, Class E, Ratchet (4-Point), Orange (A89R030000)
- HEXARMOR Knit Gloves, 1 PR (3080-XL (10))
- IRONCLAD PERFORMANCE WEAR 2XL Black Gauntlet Cuff Heat Resistant Gloves (HW6X-06-XXL)
- DURANGO Murphy Western Belt, 42 (DU3006-240-42)
- DURANGO Wyatt Western Belt, 40 (DU3001-267 -40)
- ROCKY Linden Work Belt, 40, Brown (RY5004-200-40)
- CARHARTT Classic Buckle Belt, Brown, 46" L, 1-1/2" W (A000550920113)
- CARHARTT Scratchless Belt, Black, 38" L, 1-5/16" W (A000550500109)
- UNGER Belt (UB000)
- ZEP-PRO Zep-Pro UAU-BOLPS-CRZ-LBR-36 Auburn Tigers Concho Emblem Crazyhorse Leather Belt Size 36 (UAU-BOLPS-CRZ-LBR-36)
- Durango Workwear