Shop All Steel Toe Boots
Durango
Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag
Mfr # DB020
Zoro # G1921829
product price: $190.50
/pr
Free Shipping & Returns
$190.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DB020
- Zoro # G1921829
- UPC # 883802402858
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 9 |
Width | W |
Footwear Width | Wide |
Height | 11 in |
Heel Height | 3/4 in |
Footwear Size | 9 |
Overall Height | 11 in |
Size (PRINT) | 9 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICS R UNIQUE Parking Block, Ultra Yel, 6 ft., 3"H, Spikes (ULTRA3672PBY-SPIKES)
- 212 PERFORMANCE TIG Welding Gloves, Goatskin Palm, 3XL, PR (ARCTIGEC5-05-013)
- ERGO ADVANTAGE SAFE-FLEX Interlocking Antifatigue Mat Tile, 100% Recycled PVC, 18 in Long x 18 in Wide, 1 in Thick, 10 PK (A1-SMB)
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (2117)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- TIMBERLAND PRO 6-Inch Work Boot, W, 5 1/2, Brown, PR (TB126388210)
- CARHARTT Size 6 Women's 6 in Work Boot Steel Work Boot, Brown (FW6225-W SZ: 6M)
- MELLOW WALK SAFETY Size 8 Womens Combat Boot Steel Work Boot (429139BLK080)
- Durango Steel Toe Boots