Shop All Steel Toe Boots
Durango
Size 7-1/2 Men's Western Boot Steel Work Boot
Mfr # DB020
Zoro # G3369228
original price:
$208.08
8% off
new price: $190.50
/pr
Free Shipping & Returns
$190.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width W
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DB020
- Zoro # G3369228
- UPC # 718562775471
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 7 1/2 |
Width | W |
Height | 11 in |
Heel Height | 3/4 in |
Footwear Width | Wide |
Size (PRINT) | 7 1/2 |
Overall Height | 11 in |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width W, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Cartridge Label, Thermal-Transfer, White (M5-187-1-342)
- C.H. HANSON FLAG SAFETY ORNG 18X18"" (55300)
- LYLE Notice Sign, 14 in H, 10 in W, Aluminum, Vertical Rectangle, English, U1-1015-NA_10x14 (U1-1015-NA_10x14)
- SIGNMISSION Do Not Park in Front of Dumpster Heavy-Gauge Aluminum Sign, 12" x 18", A-1218-24144 (A-1218-24144)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- ARIAT Size 11 Men's Western Boot Steel Work Boot, Brown (10020063)
- WOLVERINE Size 11-1/2 Men's 6 in Work Boot Steel Work Boot, Black (W10694)
- Durango Foot Protection