Shop All Steel Toe Boots
Durango
Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan
Mfr # DB019
Zoro # G6296118
product price: $205.50
/pr
Free Shipping & Returns
$205.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width W
- Upper Boot Material All Leather
- Satra Slip Test Results- Dairy Tile Dry Not Tested
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DB019
- Zoro # G6296118
- UPC # 883802403107
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 11.5 |
Width | W |
Footwear Width | W |
Height | 11 in |
Heel Height | Less Than 1/2 in |
Overall Height | 11 in |
Size (PRINT) | 11 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color Brown/Tan, Width W, Gender Men's, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 11 1/2, Static Dissipative No, Style Number DB019, Toe Cap Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5S SUPPLIES PPE Required Beyond this Point - Floor Sign 30in x 18in (PPE REQUIRED-FLOOR SIGN)
- BRADY Label, 1 in W, White (M6-20-489)
- ANSELL Hyflex Electrical Glove Protector, Gray, Size 8, PR (96-003)
- CONDOR All Purpose Dispenser, Acrylic, Clear (30ZE62)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- TIMBERLAND PRO Hiker Shoe, W, 12, Brown, PR (TB186515214)
- AVENGER SAFETY FOOTWEAR Size 11 Women's 6 in Work Boot Steel Work Boot, Black (A8124)
- WOLVERINE 5.5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- Durango Steel Toe Boots