Shop All Steel Toe Boots
Durango
Size 10-1/2 Men's Western Boot Steel Work Boot
Mfr # DB020
Zoro # G2041958
Free Shipping & Returns
$190.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Footwear Style Western Boot
- Gender Men's
- Width M
- Upper Color Brown
- Upper Boot Material All Leather
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DB020
- Zoro # G2041958
- UPC # 883802402780
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 10 1/2 |
Width | M |
Heel Height | 3/4 in |
Height | 11 in |
Footwear Width | Medium |
Overall Height | 11 in |
Size (PRINT) | 10 1/2 |
Description
Western Boot, Style Family Western Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Pull On, Chemical Resisting Sole No, Color American Flag/Dark Brown, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size (PRINT) 10 1/2, Static Dissipative No
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUSTRITE Poly Shelf Tray, 29 (29054)
- AIR SYSTEMS INTL Filter, 50cfm 3rd Stage, D Style (BB50-D)
- ERB SAFETY Face Shield, PETG, Clear, .040, 100/case (15187)
- SAFEWAZE Full Body Harness, Vest Style, L/XL (SW280-QC-L/XL)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 15 Men's Western Boot Steel Western Boot, Brown/Tan (DB019)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- MELLOW WALK SAFETY Size 6.5 Womens Combat Boot Steel Work Boot (429139BLK065)
- THOROGOOD SHOES Size 13 EE Men's 8 in Work Boot Steel Work Boot, Light Brown (804-4208 132E)
- CAT FOOTWEAR Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Seal Brown (P90803)
- Durango Foot Protection