Shop All Belts
Durango
Shiloh Western Belt, 44
Mfr # DU3005-267-44
Zoro # G410955027
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Leather
- Color Orange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 44 in |
Details
Material | Leather |
Color | Orange |
Item | Belt |
Description
- •Belt Width - 1.5 in
- •Genuine leather
- •Tool pattern with rawhide lacing
- • Features a patterned Durango harness buckle
- • Available in belt sizes 32-46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESCO SAFETY Barricade Safety Tag, PK10 (KAT763AC)
- STRANCO Die Cut Letter Label, N (DBV-SINGLE-8-N)
- FASHION SEAL Lab Coat, 3XL, White, 43-1/4 In. L (3495 3XL)
- FIBRE-METAL BY HONEYWELL Fibre-Metal F500 7" Crown Protector, (F500-H5)
- DURANGO Wyatt Western Belt, 40 (DU3001-267 -40)
- DURANGO Murphy Western Belt, 42 (DU3006-240-42)
- CARHARTT Classic Buckle Belt, Brown, 44" L, 1-1/2" W (A000550920112)
- CARHARTT Roller Buckle Belt, Black, 38" L, 1-1/2" W (A000556200109)
- CARHARTT Box Buckle Belt, Black, 44" L, 1-1/2" W (A000551000112)
- ZEP-PRO Zep-Pro UOK-BOLP-BRW-42 Oklahoma Sooners Concho Emblem Brown Belt Size 42 (UOK-BOLP-BRW-42)
- CARHARTT Box Buckle Belt, Black, 50" L, 1-1/2" W (A000551000115)
- Durango Workwear