Shop All Boots and Outdoor
Durango
Saddlebrook Brown Union Flag Western Boot, BROWN/UNION FLAG, W, Size 8.5
Mfr # DDB0446
Zoro # G712161072
product price: $180.99
/pr
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0446
- Zoro # G712161072
- UPC # 193715456566
- Country of Origin China
- Category Boots and Outdoor
Description
This is the mens 11in Western Brown/Union Flag Durango Saddlebrook style. This style has a full grain leather foot, collar and pull straps with faux shaft. Inside the boot is a soft mesh lining, Durango X Pand System for easy on/off and the Durango Advanced Comfort System Footbed. The fiberglass shank and little way stitch in the forepart and shank area provides ultimate durability. This style also features a rolled shank area, rubber outsole with two tone detailing, double row sole stitch, leather wrapped 1.5in stockman heel and a square toe. Journey onward in the mens 11in Western Brown/Union Flag Durango Saddlebrook style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 12" H, 18" W, Aluminum, Employees Only Visitors Must Sign In At Sign, Landscape (OS-NS-A-1218-L-12006)
- RED KAP Mens Ss Spruce Grn Poplin Wrk Shirt, L (SP24SG SSLL)
- BDG Leather Gloves, Glove Sizes L/9, PR, Color: Orange/Gray (30-1-1003)
- HUBBELL LIGHTING Hubbell LED Emergency/Exit Combo with Remote Capacity & Self-Diagnostics, White/Red, 120/277V (CCRRCSD)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW300 M 060)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 080)
- SERVUS Boot Pvc St Toe 16In Black 13 (18821-13)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 7 (XWAB308)
- DIAMONDBACK Boot Knee Pvc Matte Blk Size 9 (L-G06B9)
- LACROSSE ZXT Knee Boot 16" Black Foam, 6, PR (189010-6)
- Durango Boots and Outdoor