Shop All Boots and Outdoor
Durango
Renegade XP Dark Earth Waterproof Hiker, MATTE BLACK PIRARUCU, W, Size 13
Mfr # DDB0364
Zoro # G312155594
product price: $143.99
/pr
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0364
- Zoro # G312155594
- UPC # 193715253127
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 5in Waterproof Hiker Dark Earth Durango Renegade XP. This style is full grain leather, has a soft mesh lining, padded collar, double row stitch, high abrasion TecTuff toe and heel guard, waterproof membrane bootie construction and the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. It also features the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support and an EVA midsole. The outsole is slip, oil and heat resistant multi durometer rubber. It also includes a rolled shank area, 1in rocker heel and round toe. Take on the day in this men's 5in Waterproof Hiker Dark Earth Durango Renegade XP. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Sign Post, Silver, Steel, 7 ft L (054-00207)
- SIGNMISSION OSHA Notice Sign, 7" H, Rigid Plastic, NOTICE All Shipping And Receiving In Rear Sign, Landscape (OS-NS-P-710-L-15223)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (7700PFTL)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (300BLA3)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC000 M 105)
- XTRATUF Men's Wheelhouse 6 in Ankle Deck Boot, GREY, M, Size 15 (XMW101)
- SEARCHERS Black Cowboy Boots with Buckle for Western Style or Motorcycle Look Medium (SC200916BKM)
- TIMBERLAND PRO 6-Inch Work Boot, XW, 10 1/2, Brown, PR (TB1A42FY214)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 8 (KAYO-LM-8)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Hiker (GB00399)
- Durango Boots and Outdoor