Shop All Plain-Toe Work Boots and Shoes
Durango
Red Dirt Rebel Square-Toe Chukka, BARK BROWN, W, Size 11.5
Mfr # DDB0248
Zoro # G712159192
product price: $119.99
/pr
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0248
- Zoro # G712159192
- UPC # 718562950137
- Country of Origin China
- Category Plain-Toe Work Boots and Shoes
Description
This is the men's 5in Bark Brown Durango Red Dirt Rebel Chukka. This style is full grain leather with antiqued brass hardware. It has a soft mesh lining inside and the Durango X treme comfort removable polyurethane footbed with memory foam. It also has a cushion flex insole, fiberglass shank and rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip, oil and abrasion resistant rubber. The double row sole stitch around the square toe provides durability and the 1.5in rocker heel helps promote a natural heel strike. Step into comfort in this men's 5in Bark Brown Durango Red Dirt Rebel Chukka. This style expresses a blend of casual styling that embodies soulful country music flair with an attitude. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 3 in x 1000' Danger Tape, 2PK (PDT-2-X-S)
- BRADY Pavement Marking Tape, 150 ft. Lx4in. W (78261)
- ACCUFORM Cylinder Label, 2 in H, 5 1/4 in W, Vinyl, Arch, English, MCSLOXY (MCSLOXY)
- BRADY Self-Laminating Blank Tags Polyester 2 in H x 3 in W Red 25/PK (101993)
- GENUINE GRIP Mary Jane Shoes, Women, Black, 8200-7M, PR (8200-7M)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- GEORGIA BOOT Georgia Boot FLXpoint ULTRA Waterproof Work Boot (GB00551 W 110)
- AVENGER SAFETY FOOTWEAR Men's 8 in Work Boot Composite (A7573)
- NEOS OVERSHOE Winter Boots, Mens, 13M, Buckle, Plain, PR (EXPG/XL)
- GEORGIA BOOT Georgia Boot AMP LT Wedge Waterproof Moc-Toe Work Boot (GB00475 W 115)
- AVENGER SAFETY FOOTWEAR Work Boots, 9, W, Brown, Composite, PR (A7123-W)
- Durango Plain-Toe Work Boots and Shoes