Shop All Steel Toe Boots
Durango
Rebel Work Steel Toe Waterproof Western Boot, SADDLE BROWN, W, Size 8
Mfr # DDB0389
Zoro # G112158580
product price: $202.99
/pr
Free Shipping & Returns
$202.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0389
- Zoro # G112158580
- UPC # 193715337469
- Country of Origin China
- Category Steel Toe Boots
Description
This is the men's 12in Western Waterproof Steel Toe Saddle Brown Durango Rebel Work. This style is full grain leather, has a waterproof membrane bootie, a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a steel shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and square toe. Stay comfortable and dry in this 12in Western Waterproof Steel Toe Saddle Brown Durango Rebel Work. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY 2" x 1-1/4" Black Wire Marking Sleeves, B33D-750-2-345BK (B33D-750-2-345BK)
- NOTRAX 22 ft. L x PVC Foam, 1/2" Thick (419S0222BY)
- THAW Dual Purpose Power Bank and Large Rechargeable Hand Warmer (THA-HND-0013)
- BRADY Key Ring, Silver, 1 in., PK10 (58973)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- TIMBERLAND PRO Size 10 1/2 Men's 6 in Work Boot Steel 6-Inch Work Boot, Brown (TB033034214)
- TIMBERLAND PRO Size 8-1/2 Men's Miner Boot Steel Work Boot, Black (53531)
- Durango Foot Protection