Shop All Boots and Outdoor
Durango
Rebel Waterproof Western Boot, RUSSET, W, Size 9.5
Mfr # DDB0361
Zoro # G512154359
product price: $193.99
/pr
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0361
- Zoro # G512154359
- UPC # 193715240462
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 12in Western Waterproof Russet Durango Rebel. This style is full grain leather, has a waterproof membrane bootie, a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and square toe. Stay comfortable and dry in this men's 12in Western Waterproof Russet Durango Rebel. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Half Mask Respirator Kit, S/M, Blue, Gray (ML00997)
- AMERICAN LOCK Lockout Padlock, KA, Blue, 1-7/8"H (A1107KABLU)
- ERGODYNE 6804 Lime Skull Cap Beanie Hat with LED Lights (16802)
- SKB ProtCase, 6 in, TrgRlsLtchSys, Blk (3I-6018-8B-E)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMT000 M 140)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 090)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 10, PR (644103-10)
- SERVUS Boot Pvc Pln Toe 16In Black 10 (18822-10)
- SERVUS Boot Work Over 5-Buckle Blk 10 (T369-10)
- XTRATUF Men's Wheelhouse 6 in Ankle Deck Boot, GREY, M, Size 15 (XMW101)
- Durango Boots and Outdoor