Shop All Boots and Outdoor
Durango
Rebel Waterproof Western Boot, RUSSET, M, Size 8.5
Mfr # DDB0361
Zoro # G512165461
product price: $193.99
/pr
Free Shipping & Returns
$193.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0361
- Zoro # G512165461
- UPC # 193715240349
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 12in Western Waterproof Russet Durango Rebel. This style is full grain leather, has a waterproof membrane bootie, a soft mesh lining, the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. This style also features a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is slip and oil resistant, dual density and abrasion resistant rubber. This style also features a double row sole stitch, 1.5in rocker heel and square toe. Stay comfortable and dry in this men's 12in Western Waterproof Russet Durango Rebel. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 18" Chemical Resistant Gloves, Nitrile, 11, 1 PR (558-11)
- TOUGHBUILT FoamFit™ Knee Pads (TB-KP-2B)
- PIP Polyurethane Coated Gloves, Palm Coverage, Gray, L, 12PK (713SUCG/L)
- ZORO SELECT Barricade Tape, Yellow/Black, 1000ft x 3In (B3104Y4436-200)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Outscape Chelsea Slip On (OSC900 M 115)
- LACROSSE ZXT Knee Boot 16" Black Foam, 9, PR (189010-9)
- ROCKY Legacy 32 Waterproof Western Boot, TAN RED, W, Size 9.5 (RKW0316)
- GEORGIA BOOT Georgia Boot Eagle Trail Women's Waterproof Oxford Hiker (GB00602 W 060)
- TIMBERLAND PRO Western Boot, M, 13, Brown, PR (TB1A25F5214)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A172T214)
- Durango Boots and Outdoor