Shop All Steel Toe Boots
Durango
Rebel Steel Toe Pull-on Western Boot, 8W
Mfr # DDB0134
Zoro # G1219466
product price: $149.99
/pr
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8
- Footwear Width W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0134
- Zoro # G1219466
- UPC # 718562736137
- Country of Origin China
- Category Steel Toe Boots
Dimensions
Size | 8 |
Footwear Width | W |
Description
Check out this Rebel by Durango 12 inch Dark Brown/Blue Denim Western Steel Toe boot, featuring distressed full-grain leather vamp and collar with embossed leather pull straps and fox with a man-made shaft. Inside the boot is a soft mesh lining and contoured footbed that provides cushioning that will keep your feet at ease, it's ventilated so your feet will have great aeration and it is removable so you always have the option of adding in another insole once this one starts to wear down. There is a double row welt stitch around the round toe for added durability and the rolled shank area allows easy placement in the stirrup. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard which means your feet are protected from falling debris and keep the bottoms of your feet safe when stepping down on top of electrical equipment. The fiberglass shank is another great feature to have, because it gives you steady footing and provides support to your foot's arches. The Rebel outsole is slip and oil resistant, dual-density and abrasion resistant made from a blend of rubber and EVA; this combination gives the outsole flexibility, makes it comfortable to stand on and keeps it lightweight. There is also a lower 1 1/4" heel; this allows you to maintain a steady stride. Your feet will receive great protection and comfort from these boots while on the job. Order yourself a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZUSA SAFETY Commander 13 ga. Nylon Work Gloves, Polyurethane Palm Coating, Black, M (CM2000)
- PEAKWORKS Safety Harnesses PeakPro Plus Series with Positioning Belt - Class APE (V8005174)
- HY-KO No Trespassing Sign 8.5" x 12", 10PK (A20612)
- 3M Safety Glasses, Indoor/Outdoor No - Antifog Coating (10078371621039)
- DURANGO Size 10-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 11-1/2 Men's Western Boot Steel Work Boot (DB020)
- DURANGO Size 9 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- DURANGO Size 11.5 Men's Western Boot Steel Work Boot, Brown And Tan (DB019)
- DURANGO Size 13 Men's Western Boot Steel Work Boot, Dark Brown/American Flag (DB020)
- OLIVER BY HONEYWELL 6-Inch Work Boot, D, 11, Black, PR (55346S-BLK-110)
- JUSTIN ORIGINAL WORKBOOTS Size 10 Men's Western Boot Steel Work Boot, Brown (SE4684)
- Durango Steel Toe Boots