Shop All Boots and Outdoor
Durango
Rebel Pro Rodeo Tan Western Boot, RODEO TAN, M, Size 7.5
Mfr # DDB0418
Zoro # G512165119
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0418
- Zoro # G512165119
- UPC # 193715389604
- Country of Origin China
- Category Boots and Outdoor
Description
This is the mens 12in Western Saddle Vamp Rodeo Tan Durango Rebel Pro style. This style is full grain leather with leather underlay in the pull straps. It features a saddle vamp, soft mesh lining and the Durango X Pand System which is a hidden gore expansion for universal fit and easy on off. This style contains a 7 layer comfort system. The first layer is the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. The second layer is an EVA cushion layer that contours and molds to your foot. The third layer is a 0.75 genuine Goodyear welt construction and a genuine leather welt with double row cotton stitch. The fourth layer is a two layer innersole with a flexible full length bottom and stabilizing rigid 0.75 heel tuck. The fifth layer is the patented Dually shank system which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. The littleway stitch binds the outsole, heel tuck, and upper for absolute durability. The sixth layer is the ABS heel base which is nailed weight relieved for lightweight durability. The seventh layer is the slip, oil and abrasion resistant rubber outsole that offers instant gratification. The 2in western heel lessens stress by promoting a more natural heel strike and the rolled shank area is perfect for stirrup friendly ease. Unbridle your western spirit in the mens 12in Western Saddle Vamp Rodeo Tan Durango Rebel Pro style; the perfect boots for performance driven individuals. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Dipped Gloves, Black, S, 12 PK (96699S)
- EDGE EYEWEAR Foam Gasket, Black, 1 in. H x 4 in. W (9453)
- CONDOR Electrical Glove Protector, 9, White, PR (3RNA4)
- NATIONAL SAFETY APPAREL Cryogenic Glove, XL, Size 14 to 15 In., PR (G99CRBERXLMA)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- ARBORTEC Kayo Chainsaw Boots - Lime - Size 7 1/2 (KAYO-LM-7 1/2)
- LACROSSE Alpha Thermal 16" Black 7.0mm NMT, 13, PR (644103-13)
- SEARCHERS Brown Cowboy Boots for Men Square Toe Embroidered Western Boot - Large (SC200917BRL)
- MUCK BOOT CO Men's Mossy Oak Country DNA Muckster Lite Clog (MLCMDNA M 070)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 8.5 (EVO2-8 1/2)
- XTRATUF Men's Realtree EDGE Wheelhouse 6 in Ankle Deck Boot, CAMO, M, Size 12 (XMWRTE)
- Durango Boots and Outdoor