Shop All Boots and Outdoor
Durango
Rebel Pro Lite Rustic Tan & Tobacco Western Boot, TAN BROWN, W, Size 7
Mfr # DDB0357
Zoro # G612163817
product price: $208.99
/pr
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0357
- Zoro # G612163817
- UPC # 193715283636
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 12in Western Rustic Tan/Tobacco Durango Rebel Pro Lite style. This style is full grain leather with a soft mesh lining inside and has the Durango X Pand System which is a hidden gore expansion for universal fit and easy on off. This style contains a 9 layer comfort system. The first layer is the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. The second layer is an EVA cushion layer that contours and molds to your foot. The third layer is a 0.75 genuine Goodyear welt construction. The fourth layer is a two layer innersole with a flexible full length bottom and stabilizing rigid 0.75 heel tuck. The fifth layer is a cushioning EVA forepart. The sixth layer is the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. The littleway stitch binds the outsole, heel tuck, and upper for absolute durability The seventh layer is the lightweight EVA midsole. The eighth layer is the lightweight and shock absorbing PU heel base. The ninth layer is the stirrup friendly rubber outsole which contains high abrasion rubber with increased slip and oil resistance. The rocker heel lessens stress by promoting a more natural heel strike and the rolled shank area allows for stirrup friendly ease. Slip on a lightweight boot that is ready to perform in this men's 12in Western Rustic Tan/Tobacco Durango Rebel Pro Lite. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Hi-Vis Cut Resistant Impact Gloves, A4 Cut Level, Uncoated, L, 1 PR (SMP-X91-010)
- LITHONIA LIGHTING Edg-Lt ExtSgn, Alum, Silv, 15 1/8in, 3W (EDGNY 2 R M4)
- MAGID DROC 13Gauge Hyperon Polyurethane Palm Coated Work Gloves Cut Level A5 (GPD591-8)
- ACCUFORM Label, Corrosive, 2x2 In, Ctd Paper, 500Roll (LZH614PS5)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- ROCKY Legacy 32 Waterproof Western Boot, TAN RED, W, Size 9.5 (RKW0316)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 8.5 (EVO2-8 1/2)
- LACROSSE NMT Alpha Range 14" Black 5.0mm NMT, PR (248311-10)
- XTRATUF Men's 6 in Legacy Ankle Deck Boot, BROWN, M, Size 10 (LDB900)
- XTRATUF Men's 6 in Ankle Deck Boot, GREY, W, Size 10 (22735)
- TIMBERLAND PRO 6-Inch Work Boot, M, 9, Brown, PR (TB1A172T214)
- Durango Foot Protection