Durango

Rebel Pro Lite Rustic Tan & Tobacco Western Boot, TAN BROWN, W, Size 10


product price: $208.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is the men's 12in Western Rustic Tan/Tobacco Durango Rebel Pro Lite style. This style is full grain leather with a soft mesh lining inside and has the Durango X Pand System which is a hidden gore expansion for universal fit and easy on off. This style contains a 9 layer comfort system. The first layer is the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. The second layer is an EVA cushion layer that contours and molds to your foot. The third layer is a 0.75 genuine Goodyear welt construction. The fourth layer is a two layer innersole with a flexible full length bottom and stabilizing rigid 0.75 heel tuck. The fifth layer is a cushioning EVA forepart. The sixth layer is the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. The littleway stitch binds the outsole, heel tuck, and upper for absolute durability The seventh layer is the lightweight EVA midsole. The eighth layer is the lightweight and shock absorbing PU heel base. The ninth layer is the stirrup friendly rubber outsole which contains high abrasion rubber with increased slip and oil resistance. The rocker heel lessens stress by promoting a more natural heel strike and the rolled shank area allows for stirrup friendly ease. Slip on a lightweight boot that is ready to perform in this men's 12in Western Rustic Tan/Tobacco Durango Rebel Pro Lite. Get a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.