Shop All Boots and Outdoor
Durango
Rebel Pro Golden Brown & Bone Western Boot, MOSSY OAK COUNTRY DNA, M, Size 10
Mfr # DDB0355
Zoro # G112162525
product price: $180.99
/pr
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0355
- Zoro # G112162525
- UPC # 193715241100
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 12in Western Golden Brown/Bone Durango Rebel Pro style. This style is full grain leather with a soft mesh lining inside and has the Durango X Pand System which is a hidden gore expansion for universal fit and easy on off. This style contains a comfortable 7 layer comfort system. The first layer is the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. The second layer is an EVA cushion layer that contours and molds to your foot. The third layer is a 0.75 genuine Goodyear welt construction and a genuine leather welt with double row cotton stitch. The fourth layer is a two layer innersole with a flexible full length bottom and stabilizing rigid 0.75 heel tuck. The fifth layer is the patented Dually shank system which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. The littleway stitch binds the outsole, heel tuck, and upper for absolute durability. The sixth layer is the ABS heel base which is nailed weight relieved for lightweight durability. The seventh layer is the slip, oil and abrasion resistant rubber outsole that offers instant gratification. The 2in western heel lessens stress by promoting a more natural heel strike and the rolled shank area is perfect for stirrup friendly ease. Unbridle your western spirit in the men's 12in Western Golden Brown/Bone Durango Rebel Pro; the perfect boots for performance driven individuals. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR EXO Pro Leather Mechanics Gloves, Single Layer, Neoprene, Full Finger, Black/White, L (9), 1 Pair (EXO-MPLW-04-L)
- PETZL ASAPSORBER INTERNATIONAL 20cm Energy Absorber for ASAP (L071AA00)
- 3M DBI-SALA i-Safe Softgoods HF RFID Tag, 25 PK (9505842)
- HONEYWELL Half Mask Respirator Size Large (550030L)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 070)
- LACROSSE Alpha Aggressive 16" Brown 3.5mm MET/, PR (211311-8)
- XTRATUF Women's 6 in Ankle Deck Boot, GARDEN GREEN, M, Size 7 (XWAB308)
- DUNLOP ONGUARD Disposable Latex Response Boots X-Large (WPL241-XL)
- TIMBERLAND PRO 6-Inch Work Boot, W, 12, Brown, PR (TB1A42FY214)
- SEARCHERS Brown Cowboy Boots for Men Square Toe Embroidered Western Boot - Medium (SC200917BRM)
- Durango Foot Protection