Shop All Boots and Outdoor
Durango
Rebel Pro Evergreen Western Boot, BRIDLE BROWN/EVERGREEN, M, Size 9.5
Mfr # DDB0461
Zoro # G112155961
product price: $173.99
/pr
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0461
- Zoro # G112155961
- UPC # 193715489410
- Country of Origin China
- Category Boots and Outdoor
Description
Unbridle your western spirit in the mens 11in Western Bridle Brown/ Evergreen Durango Rebel Pro. This style is full grain leather with a leather underlay in the pull strap and a soft mesh lining. This style also features the Durango X Pand System, Durango X treme Comfort Footbed and the Patented fiberglass Dually Shank System. Included in the boot, is a cushion flex insole with rigid rear foot stabilizer, littleway shank stitch for ultimate durability, rolled shank area, slip, oil and abrasion resistant rubber outsole, 3/4 genuine Goodyear welt construction, genuine leather welt with a double row cotton stitch, durable and rigid nailed ABS heel, 1.5in rocker heel and square toe. Get a pair of the mens 11in Western Bridle Brown/ Evergreen Durango Rebel Pro boots today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Shock-Absorbing Lanyard, 6 ft., Yellow (8798-Z7/6FTYL)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1225-NP_10X7 (U7-1225-NP_10X7)
- WEARWELL 8 ft. L x PVC Surface With Recycled Urethane Sponge, 5/8" Thick (497)
- MILWAUKEE TOOL Class 2 Surveyor's High Visibility Yellow Safety Vest - Large/X-Large (48-73-5162)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 095)
- SERVUS Boot Pvc Pln Toe 16In Black 13 (18822-13)
- TIMBERLAND PRO 6-Inch Work Boot, M, 8, Brown, PR (TB1A172T214)
- SERVUS Boot Pvc St Toe 16In Black 13 (18821-13)
- MUCK BOOT CO Men's Apex Pro Vibram Arctic Grip All-Terrain Boot (APMS900 M 120)
- ARBPRO Arbpro EVO 2 Climbing Boots - Size 10.5 (EVO2-10 1/2)
- Durango Foot Protection