Shop All Boots and Outdoor
Durango
Rebel Pro Brown Western Boot, FLAXEN BROWN, W, Size 7.5
Mfr # DDB0221
Zoro # G512155691
product price: $174.99
/pr
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0221
- Zoro # G512155691
- UPC # 718562932546
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 12in Flaxen Brown Durango Rebel Pro style. It's full grain leather with a soft mesh lining inside and has the Durango X Pand System which is a hidden gore expansion for universal fit and easy on off. This style contains a comfortable 7 layer comfort system. The first layer is the Durango Triple X treme comfort removable polyurethane footbed with memory foam for unparalleled comfort. The second layer is an EVA cushion layer that contours and molds to your foot. The third layer is a 0.75 genuine Goodyear welt construction and a genuine leather welt with double row cotton stitch. The fourth layer is a two layer innersole with a flexible full length bottom and stabilizing rigid 0.75 heel tuck. The fifth layer is the patented Dually Shank System which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. The little way stitch binds the outsole, heel tuck, and upper for absolute durability. The sixth layer is the ABS heel base which is nailed weight relieved for lightweight durability. The seventh layer is the slip, oil and abrasion resistant rubber outsole that offers instant gratification. The 1.5in rocker heel lessens stress by promoting a more natural heel strike and the rolled shank area is perfect for stirrup friendly ease. Unbridle your western spirit in the men's 12in Flaxen Brown Durango Rebel Pro; the perfect boots for performance driven individuals. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROLINA SHOE Size 14EEEE Men's 6 in Work Boot Composite Work Boot, Brown (CA5520)
- 3M Combination Cartridge/Filter, Bayonet, HF, P95, Nuisance Level AG, Olive, 2 PK, NIOSH (2076HF)
- PLASTICADE Base, Rubber, 30 lbs. (400-B-30R)
- MCR SAFETY Leather Palm Gloves, L, Gray, PR (1440L)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- LACROSSE ZXT Irrigation Hip Boot 26" OD Green, PR (267260-8)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC901 M 130)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 095)
- MUCK BOOT CO Women's Muckster II Faux Fur Mid Boot (WM2900 M 070)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 080)
- MUCK BOOT CO Men's Muckster Lite Clog (MLC000 M 080)
- Durango Boots and Outdoor