Durango

Rebel Pro Black Western Boot, HARVEST WHEAT/BLACK, M, Size 8.5


product price: $180.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Unbridle your western spirit in the mens 11in Western Harvest Wheat/Black Durango Rebel Pro. This style has a roughout full grain leather foot and pull straps with a full grain leather shaft, leather underlay in the pull strap and a soft mesh lining. This boot also features the Durango X Pand System, Durango X treme Comfort Footbed and the Patented fiberglass Dually Shank System. Included in the boot, is a cushion flex insole with rigid rear foot stabilizer, littleway shank stitch for ultimate durability, rolled shank area, slip, oil and abrasion resistant rubber outsole, 3/4 genuine Goodyear welt construction, genuine leather welt with a double row cotton stitch, durable and rigid nailed ABS heel, 1.5in rocker heel and square toe. Get a pair of the mens 11in Western Harvest Wheat/Black Durango Rebel Pro boots today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.