Shop All Boots and Outdoor
Durango
Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5
Mfr # DDB0421
Zoro # G312156089
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0421
- Zoro # G312156089
- UPC # 193715390105
- Country of Origin China
- Category Boots and Outdoor
Description
This is the mens 12in Western Bay Brown/Brilliant Blue Durango Rebel Pro style. This style is full grain leather with leather underlay in the pull straps. It features a soft mesh lining and the Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off. This style contains a 7 layer comfort system. The first layer is the Durango X Treme Comfort Footbed with memory foam for all day comfort and support. The second layer is an EVA cushion layer that contours and molds to your foot. The third layer is a 0.75 genuine Goodyear welt construction and a genuine leather welt with double row cotton stitch. The fourth layer is a two layer innersole with a flexible full length bottom and stabilizing rigid 0.75 heel tuck. The fifth layer is the patented Dually shank system which contains two fiberglass shanks for medial and lateral torsion stability and midfoot support. The littleway stitch binds the outsole, heel tuck, and upper for absolute durability. The sixth layer is the ABS heel base which is nailed weight relieved for lightweight durability. The seventh layer is the slip, oil and abrasion resistant rubber outsole that offers instant gratification. The 1.5in rocker heel lessens stress by promoting a more natural heel strike and the rolled shank area is perfect for stirrup friendly ease. Unbridle your western spirit in the mens 12in Western Bay Brown/Brilliant Blue Durango Rebel Pro style; the perfect boots for performance driven individuals. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BERNE Bib, Overall, Deluxe, Insulated, XL, Regular (B415)
- PANDUIT Orange Plastic Body Padlock (PSL-8OR)
- MUCK BOOT CO Boots, Size 5, 16" Height, Black, Plain, PR (CHH-000A/5)
- MAPA 16" Chemical Resistant Gloves, Natural Rubber Latex/Neoprene, 9, 1 PR (NS-450)
- SEARCHERS Brown Cowboy Boots for Men Square Toe Embroidered Western Boot (SC200917BRXL)
- MUCK BOOT CO Men's Outscape Lace Up Shoe (OSLM000 M 115)
- MUCK BOOT CO Men's Mossy Oak Country DNA Apex Pro Vibram Arctic Grip All-Terrain Boot (APMTMDNA M 090)
- LACROSSE ZXT Knee Boot 16" Black Foam, 9, PR (189010-9)
- IRISH SETTER Men's 8" 400g Insulated VaprTrek Mossy Oak Break-up Country Boots (02832E 2090)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 095)
- BOGS FOOTWEAR Bozeman Tall Mens Isulated Waterproof Boot, 7, Black (71971 7)
- Durango Boots and Outdoor