Durango

Rebel Frontier Distressed Brown Western Boot, DISTRESSED SUNSET BROWN, W, Size 9


product price: $190.99
/pr
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This is the men's 12 inch Distressed Sunset Brown Durango Rebel Frontier. This style is full grain leather and inside has an air mesh lining to promote airflow. It also features the Durango X Pand System which is a hidden gore expansion for universal fit and easy on off and the Durango X treme comfort removable polyurethane footbed with memory foam. The fiberglass shank provides lightweight stability and the little way shank stitch provide ultimate durability. The rolled shank area includes a stirrup grip and the outsole is slip, oil and abrasion resistant. There's a single row sole stitch around the blunt toe and the 1.5in underslung heel is leather wrapped. Ride off into the sunset in the comfortable and classic men's 12in Distressed Sunset Brown Durango Rebel Frontier style. Get a pair today.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.