Shop All Boots and Outdoor
Durango
Rebel Frontier Distressed Brown Western Boot, DISTRESSED SUNSET BROWN, W, Size 10.5
Mfr # DDB0244
Zoro # G912158810
product price: $190.99
/pr
Free Shipping & Returns
$190.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0244
- Zoro # G912158810
- UPC # 718562949223
- Country of Origin China
- Category Boots and Outdoor
Description
This is the men's 12 inch Distressed Sunset Brown Durango Rebel Frontier. This style is full grain leather and inside has an air mesh lining to promote airflow. It also features the Durango X Pand System which is a hidden gore expansion for universal fit and easy on off and the Durango X treme comfort removable polyurethane footbed with memory foam. The fiberglass shank provides lightweight stability and the little way shank stitch provide ultimate durability. The rolled shank area includes a stirrup grip and the outsole is slip, oil and abrasion resistant. There's a single row sole stitch around the blunt toe and the 1.5in underslung heel is leather wrapped. Ride off into the sunset in the comfortable and classic men's 12in Distressed Sunset Brown Durango Rebel Frontier style. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Carabiner, Twist-Lock, 4 5/16 in Length, Steel, Yellow (2000112)
- BRADY Pipe Marker, Argon, Green, 3/4 to 1-3/8 In (4006-A)
- ERGODYNE Safety Glasses, UV Protection, 142mm W, CL Lens/BK Frame (EGO50000)
- WERMA Terminal Element, 70mm dia., 1-43/64" H (64083000)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- TINGLEY Lightweight Boots, 10 Men/12 Women, PR (21121)
- SERVUS Boot Work Over 5-Buckle Blk 8 (T369-8)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 4 (PAN1P/9180AP121-04)
- MUCK BOOT CO Men's Realtree EDGE Apex PRO Vibram AGAT Insulated Boot (APMSRTE M 140)
- LACROSSE ZXT Knee Boot 16" Black, 11, PR (267180-11)
- MUCK BOOT CO Women's Muckster Lite Clog (MLCW1FLR M 060)
- Durango Foot Protection