Shop All Composite Toe Boots and Shoes
Durango
Rebel Composite Toe Waterproof Western Boot, 13M
Mfr # DDB0122
Zoro # G1255979
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 M
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Durango
- MFR # DDB0122
- Zoro # G1255979
- UPC # 718562605778
- Country of Origin China
- Category Composite Toe Boots and Shoes
Dimensions
Size | 13 M |
Description
Check out these Rebel by Durango Waterproof Composite Toe western boots, featuring a distressed brown full-grain leather foot and pull straps and a tan synthetic upper. This 12 inch boot has a square toe and a 1 1/2" rocker heel. Finger holes, pull straps and a slightly dipped topline allow you to pull these Western boots on with great ease. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard. Which means your feet are protected from falling debris and keep the bottoms of your feet safe when stepping down on top of electrical equipment. . Your feet will receive great protection and comfort from these boots while on the job. Order yourself a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR GLOVE Cut-Resistant Gloves, Glove Size 7, PR (S13TAFGPU7)
- VF IMAGEWEAR Utility Work Pants, Navy, Size 38x32 In (PT62NV 38 32)
- MSA SAFETY Front Brim Hard Hat, Type 1, Class E, Pinlock (4-Point), White (454728)
- CONDOR OUTDOOR PRODUCTS BASE II ZIP PULLOVER, COYOTE BROWN, XL (603-498-XL)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- CHIPPEWA 6-Inch Work Boot, EE, 13, Brown (31003 13 EE)
- DANNER 6-Inch Work Boot, D, 12, Brown, PR (13879-12D)
- TIMBERLAND PRO Mens PRO(R) Boondock 8" Waterproof (TB089645001)
- ARIAT Size 9-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- WOLVERINE Size 9 Men's 6 in Work Boot Composite Work Boots, Brown (W211099)
- AVENGER SAFETY FOOTWEAR Size 17 Men's 6 in Work Boot Carbon Fiber Mens Work Boot, Foundation Brown (7402)
- Durango Composite Toe Boots and Shoes