Shop All Composite Toe Boots and Shoes
Durango
Rebel Composite Toe Waterproof Western Boot, 10M
Mfr # DDB0122
Zoro # G1257519
product price: $173.99
/pr
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0122
- Zoro # G1257519
- UPC # 718562605723
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Check out these Rebel by Durango Waterproof Composite Toe western boots, featuring a distressed brown full-grain leather foot and pull straps and a tan synthetic upper. This 12 inch boot has a square toe and a 1 1/2" rocker heel. Finger holes, pull straps and a slightly dipped topline allow you to pull these Western boots on with great ease. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard. Which means your feet are protected from falling debris and keep the bottoms of your feet safe when stepping down on top of electrical equipment. . Your feet will receive great protection and comfort from these boots while on the job. Order yourself a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Leather Palm Gloves, Hi-Vis Orange, M, PR (4NHF5)
- GEMTOR Full Body Harness, Vest Style, Universal (900-2)
- DANNER Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-12EE)
- MECHANIX WEAR M-Pact 2 Covert Anti-Vibration Gloves, XL, Covert Black, PR (MP2-55-011)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- CAROLINA SHOE 6-Inch Work Boot, D, 10 1/2, Brown, PR (CA5556)
- TINGLEY RUBBER Flite® Knee Boot, Size 10, 15"H, Composite Toe, Chevron-Plus® Outsole, Black (27251.1)
- TIMBERLAND PRO Hiker Shoe, M, 12, Brown, PR (TB0A1ZR1214)
- WOLVERINE Size 9W Women's 6 in Work Boot Composite Work Boot, Black (W10181)
- WOLVERINE Size 10-1/2 Men's 6 in Work Boot Composite Work Boot, Dark Brown (W10314)
- REEBOK Size 12 Women's Athletic Shoe Composite Safety Footwear, Gray/Powder Blue (RB364-M-12.0)
- Durango Foot Protection