Shop All Composite Toe Boots and Shoes
Durango
Rebel Composite Toe Waterproof Western Boot, 105M
Mfr # DDB0122
Zoro # G1256067
product price: $171.99
/pr
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0122
- Zoro # G1256067
- UPC # 718562605730
- Country of Origin China
- Category Composite Toe Boots and Shoes
Description
Check out these Rebel by Durango Waterproof Composite Toe western boots, featuring a distressed brown full-grain leather foot and pull straps and a tan synthetic upper. This 12 inch boot has a square toe and a 1 1/2" rocker heel. Finger holes, pull straps and a slightly dipped topline allow you to pull these Western boots on with great ease. These boots are compliant with the ASTM F2413 Protective Toe Classification and the ASTM F2413 Electrical Hazard Standard. Which means your feet are protected from falling debris and keep the bottoms of your feet safe when stepping down on top of electrical equipment. . Your feet will receive great protection and comfort from these boots while on the job. Order yourself a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZING Customer Parking Sign, 12" W, 18" H, English, Aluminum (2381)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H, LCU3-0276-RD_7x5 (LCU3-0276-RD_7x5)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (8A384)
- HONEYWELL NORTH Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), White (N10R010000)
- DURANGO Maverick XP Composite Toe Western Work Boot, 10W (DDB0239)
- AVENGER SAFETY FOOTWEAR Size 6 FRAMER CT, WOMENS PR (A7126-6W)
- ROCKPORT WORKS Size 9-1/2W Men's 6 in Work Boot Composite Work Boot, Brown (RK6640)
- VOLCOM Athletic Shoe, W, 8, Black (VM30232F-W-08.0)
- AVENGER SAFETY FOOTWEAR Size 10 WEDGE ROMEO CN PR, MENS PR (A7505-10M)
- HOSS BOOT CO Hoss Mens K-tough Aramid Fiber Composit (62705)
- AVENGER SAFETY FOOTWEAR Size 9 FOREMAN SLIP-ON CT, MENS PR (A7108-9M)
- Durango Foot Protection