Shop All Boots and Outdoor
Durango
Rebel by Vintage Flag Western Boot, DARK BROWN/VINTAGE FLAG, M, Size 8
Mfr # DDB0328
Zoro # G512157039
product price: $180.99
/pr
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Durango
- MFR # DDB0328
- Zoro # G512157039
- UPC # 193715186777
- Country of Origin China
- Category Boots and Outdoor
Description
Show your patriotic pride in this men's 11in Western Dark Brown/Vintage Flag Durango Rebel. The Durango Rebel flag boot style is distressed full grain leather with a soft mesh lining. The Durango X Pand System which is a hidden gore expansion for universal fit and easy on/off, the Durango X Treme Comfort footbed with Memory Foam and a cushion flex insole for all day comfort. Our Durango Rebel American Flag boots also feature a fiberglass shank which provides lightweight stability and a rolled shank area. The molded EVA midsole is lightweight and flexible, and the outsole is dual density and abrasion resistant rubber. The Durango Rebel American flag cowboy boots also feature a double row sole stitch, 1.5in rocker heel, and square toe. Pull on your patriotic pride in this men's 11in Western Dark Brown/Vintage Flag Durango Rebel. Get a pair today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURAD Latex Exam Gloves, 5.9 mil Palm, Latex, Powder-Free, XS, 100 PK, White (MIICUR8103)
- ZORO SELECT Sign Holder, 5-1/2" x 8-1/2", PVC, PK2 (491323)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size L (S42611)
- GASCO Calibration Gas, Hydrogen Cyanide, Nitrogen, 34 L, C-10 Connection, +/-5% Accuracy (34L-HCN-10)
- DURANGO Rebel Pro Bay Brown and Brilliant Blue Western Boot, BAY BROWN/BRILLIANT BLUE, M, Size 8.5 (DDB0421)
- BEKINA StepliteX SolidGrip Polyurethane Boot, Green-Black, Size 6 (XAN1P/9180AP131-06)
- BEKINA Steplite EasyGrip Polyurethane Boot, Green-Black, Size 6 (PAN1P/9180AP121-06)
- MUCK BOOT CO Men's Apex Lace Up Boot (AXML000 M 090)
- JAYDEE GROUP USA. Enguard PVC Steel Toe Waterproof Boots, 16in Height, Black, Size 9, 1 Pair (EGST-9)
- TINGLEY RUBBER HazProof Boots Size 11 (WPL672-11)
- BEKINA StepliteX StormGrip Polyurethane Boot, Blue-Orange, Size 6 (XAS1P/5562YP143-06)
- Durango Boots and Outdoor